Welcome to Würth Belux Only for professionals
SMART STEP EU+ HSS DIN 1869 R2 twist drill bit
SMART STEP EU+ HSS DIN 1869 R2 twist drill bit - 1
SMART STEP EU+ HSS DIN 1869 R2 twist drill bit - 2
SMART STEP EU+ HSS DIN 1869 R2 twist drill bit - 3
SMART STEP EU+ HSS DIN 1869 R2 twist drill bit - 4
SMART STEP EU+ HSS DIN 1869 R2 twist drill bit - 5
SMART STEP EU+ HSS DIN 1869 R2 twist drill bit - 6

For detailed information, other images and documents, please select individual articles from the following table.

SMART STEP EU+ HSS DIN 1869 R2 twist drill bit

Extra-long design with unequally stepped drill bit tip geometry

See product details

Available in 12 versions
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
Advantages of the SMART STEP drill bit tip geometry with extremely uneven pitch (EU+)


  • Up to 50 % longer service life

  • Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)

  • Up to 20 % lower energy consumption

  • Up to 15 % faster drilling progress


Precise, circular drilling in a wide range of materials including wood, plastic and acrylic


  • Very precise drilling without tearing or splintering the material


Very comfortable drilling


  • Eliminates pre-drilling despite the extra-long design, precise spot drilling

  • Prevents the tool from running off-centre even during particularly deep drilling

  • Simple drilling or enlarging of an existing drill hole

  • No rattling or catching, even in thin-walled materials

  • Burr-free hole exit


Very fast drilling


  • Significantly faster and with less effort required compared to extra-long HSS twist drill bits with conventional tip geometry


3-flat shank


  • No spinning in the drill chuck: Faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Available exclusively from WÜRTH



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • For blind holes, please be aware of the extended drill tip (see dimension l3)!

  • The innovative tip geometry drills step by step to achieve the required diameter. During the drilling process, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip evacuation. The result is highly precise, circular drill holes.

  • The simultaneous use of several cutting edges ensures very fast, comfortable working and a long service life