Welcome to Würth Belux Only for professionals
Twist drill bit HSS DIN 1869 R2 SMART STEP
Twist drill bit HSS DIN 1869 R2 SMART STEP - 1
Twist drill bit HSS DIN 1869 R2 SMART STEP - 2
Twist drill bit HSS DIN 1869 R2 SMART STEP - 3
Twist drill bit HSS DIN 1869 R2 SMART STEP - 4
Twist drill bit HSS DIN 1869 R2 SMART STEP - 5
Twist drill bit HSS DIN 1869 R2 SMART STEP - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 1869 R2 SMART STEP

The extra-long deep hole drill with unique SMART STEP technology for high-precision circular drilling in hand-guided use in soft and hardwood, composite materials, steel up to 1000 N/mm², cast iron, aluminium, plastic, copper, brass and bronze

See product details

Available in 16 versions
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
The first extra-long twist drill bit with stepped drill bit tip geometry



Precise, circular holes without centre-punching



Up to 100 % faster than conventional extra-long HSS drill bits



Extremely comfortable drilling


  • Eliminates pre-drilling despite the extra-long design, precise spot drilling

  • Prevents the tool from running off-centre even during particularly deep drilling

  • Significantly less effort required when drilling compared to conventional extra-long twist drill bits

  • Simple drilling or enlarging of an existing drill hole


3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable



Available exclusively from Würth

Notice

For blind holes, please note the extended drill tip (see dimension l3)!