Welcome to Würth Belux Only for professionals
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs.
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 1
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 2
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 3
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 4
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 5
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 6
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 7
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 8

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo8 WN MAGMA 25 pcs.

The extremely long-lasting drill bit with Magma multi-layer coating and 8 % cobalt alloy for universal processing of conventional steels, titanium and hard-to-machine materials (e.g. Hardox) with high strengths up to 1550 N/mm2. Available in ORSY® system cassette.

See product details

Available in 1 version
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
Exceptionally high drilling stability and cutting force


Reinforced core and shortened spiral length according to DIN 1897 with a total length according to DIN 338



Extra-high breakage resistance


Optimised cutting edge and special, flat spiral angle



Special Magma multilayer coating and 8 % cobalt alloy


  • Up to 9 times longer service life and up to 50 % higher cutting speed compared to uncoated drills

  • Up to 2 times longer service life compared to conventional coatings

  • Heat-resistant up to 800°C


Outstanding centring during work and reduction in force required


135° tip angle and optimised cross thinning



3-flat shank (from dia. 4 mm)


  • No slipping in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening