Welcome to Würth Belux Only for professionals
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 1
 -  - 2
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 3
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 4
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 5
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 6
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 7
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 8
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces

The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for manually drilled high-precision circular holes in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron, non-ferrous metals, hardwood and softwood. Available in the ORSY® system cassette.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Newly designed step drill tip geometry (from dia. 2.5 mm)



Significantly quicker than conventional twist drill bits



Significantly less effort compared to drilling with a conventional extra-long twist drill bit



Precise circular holes without centre-punching



Extremely convenient drilling


  • Saves pre-drilling, precise spot drilling without running off centre

  • Tilted drilling possible

  • Simple reboring or enlarging of an existing drill hole

  • Perfect for drilling out rivets

  • Ideal for drilling round materials or pipes with high requirements on centring, precision and service life, such as in railing construction


3-face shank (from dia. 4 mm)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transfer of force

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


ORSY®-system compatible compact and practical system cassette with useful details, such as stackability, optimised joint and easy opening

Notice

For blind holes, please observe the extended drill tip!