Welcome to Würth Belux Only for professionals
Twist drill bit HSCo DIN 338 type RN bronze point thinning

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 type RN bronze point thinning

The affordable, stable assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

See product details

Available in 17 versions
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
Self-centring, extremely stable, smooth drilling and high level of resistance to breakage


Combination of type A and type C point thinning



Ideal for construction site and assembly applications


Robust and durable design



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable