Welcome to Würth Belux Only for professionals
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs - 1
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs - 2
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs - 3
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs - 4
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs - 5
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs - 6
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs - 7
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs - 8

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs

The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drilling in steel up to 1,000 N/mm², aluminium, plastic (e.g. acrylic glass, HPL, Trespa or screen printing plates), non-ferrous metals, compact and hard wood and soft and light wood. Available in the ORSY® system cassette including the four additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

The original SMART STEP: the first twist drill bit with stepped drill bit tip geometry (from dia. 2.5 mm)



Precise circular holes



Extremely comfortable drilling


  • Saves pre-drilling, precise spot drilling without running off centre

  • Angled drilling possible

  • Simple boring or enlarging of an existing drill hole


Significantly faster than conventional twist drill bits with point thinning



Perfect for drilling out rivets and stud bolts



3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

For blind holes, please observe the extended drill tip!