Welcome to Würth Belux Only for professionals
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs - 1
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs - 2
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs - 3
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs - 4
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs

Affordable, stable assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron. Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Self-centring, extremely robust, quiet drilling and high degree of break resistance


Combination of type A and type C drill-point thinning



Ideal for construction site and assembly applications


Robust and durable design



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening