Welcome to Würth Belux Only for professionals
Tungsten carbide bur with RADIUS teeth
Tungsten carbide bur with RADIUS teeth - 1
Tungsten carbide bur with RADIUS teeth - 2
Tungsten carbide bur with RADIUS teeth - 3
Tungsten carbide bur with RADIUS teeth - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tungsten carbide bur with RADIUS teeth

Professional radius tool with a combined cylindrical and round shape for quick and unique rounding of edges in internal and external chamfers in almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals.

See product details

Available in 1 version
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
  • Special tooth geometry with overlapping teeth in the centre of the bur for easily producing smooth radii.

  • The self-centring guide geometry prevents slipping on sharp edges.

  • The smooth front of the bur prevents damage to the workpiece.

  • Smooth milling behaviour and excellent handling

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools

Application area