Welcome to Würth Belux Only for professionals
Carbide burr with ALU teeth
Carbide burr with ALU teeth - 1
Carbide burr with ALU teeth - 2
Carbide burr with ALU teeth - 3
Carbide burr with ALU teeth - 4

For detailed information, other images and documents, please select individual articles from the following table.

Carbide burr with ALU teeth

Cylindrical shape with round end, ZENIT coating, similar to DIN 8032/8033

See product details

Available in 1 version
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
For coarse machining for high degree of material removal coupled with a very high surface quality.



Low level of material deposits and long service life


The innovative ZENIT (ZrN) coating significantly reduces the formation of a built-up edge.



High metal removal rate with good level of cutting efficiency


Thanks to application-optimised cutting geometry.



Quiet operation at high cutting speeds


The aluminium teeth work optimally up to a cutting speed (Vc) of 1100 m/min while producing little noise.



ZENIT (ZrN) coating


Wear protection coating with a hardness of 3000 HV and a heat resistance up to 800°C.