For detailed information, other images and documents, please select individual articles from the following table.
Carbide milling bit with FRC teeth and drill tip
Similar to DIN 8032/8033
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For the trimming and contour milling of fibre-reinforced plastics
Can be used in machine tools and hand-guided machinery
thanks to extremely high concentricity
Drilling and milling in a single pass
The drill tip makes it possible to drill into solid material
Extremely long service life
Ground from the whole
Toothing for processing fibreglass-reinforced plastics such as FRP and CFP, thermoplastics and hard rubber.
For the correct rotation speed (n) and cutting speed (Vc) for the material to be processed, please refer to the application table.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!