Welcome to Würth Belux Only for professionals
HGV compressed air cleaning set basic 3-piece
HGV compressed air cleaning set basic 3-piece - 1
HGV compressed air cleaning set basic 3-piece - 2

For detailed information, other images and documents, please select individual articles from the following table.

HGV compressed air cleaning set basic 3-piece

Practical standard blow-out set for cleaning vehicle cabins on trucks, buses and agricultural and commercial vehicles without external air supply. Removal of dust deposits.

See product details

Available in 1 version
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
The entire blow-out set can be connected to all pneumatic driver's seats with the supplied T plug-in connector.


The blow-out gun can also be used on conventional compressed air connections thanks to quick-action coupling with partition design.



Scope of delivery:


  • Polyurethane (PU) spiral hose ∅ 6 x 4 mm, 4 m working length max. 8 bar

  • T plug-in connector for 4 x 6 mm PU line

  • Brass chrome-plated bulkhead coupling

  • Metallic anti-kink protection

  • Plastic blow-out gun with metal valve