Welcome to Würth Belux Only for professionals
Tripod GWD 5/8 inch

For detailed information, other images and documents, please select individual articles from the following table.

Tripod GWD 5/8 inch

High-quality aluminium flat-headed stand for indoor and outdoor use.

See product details

Available in 1 version
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
  • Made from high-quality anodised aluminium

  • Working range at 1 m peak distance: 91-257 cm

  • Transport length: 114 cm

  • Millimetre-precise and comfortable approach to working height with the crank

  • All plastic parts made of high-quality, glass-fibre reinforced polyamide

  • Stand can be quickly adjusted on the construction site

  • With horizontal bubble


Crank lift/extension: 35 cm/66 cm


Integrated extension tube for increasing the usage height



Excellent stability


On damp surfaces due to ground spike with inlet tappet


On smooth surfaces, protection against scratching of high-quality floors owing to integrated protective caps for covering over the ground spikes