For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Aluminium, anodised
- Aluminium profile 40x40 mm
- Plastic cover caps
- Contact edge at front
- Side and rear without edges
- Edgeless design allows multiple trays to be stacked one on top of the other
- Filling (from behind) during operation
- Suitable for many common container sizes e.g. container size S (3x side-by-side, 2x one in front of the other), container size XS (4x side-by-side,
- 2x one in front of the other), container size XS side (3x side-by-side, 4x one in front of the other), storage view box (3x side-by-side, 2x
- one in front of the other)
- Max. load per tray 10 kg
- Angle setting: 0°/12.5°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!