Welcome to Würth Belux Only for professionals
Transporter valve

For detailed information, other images and documents, please select individual articles from the following table.

Transporter valve

High pressure load-bearing capacity - fits in almost every rim

See product details

Available in 3 versions
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
Highly flexible sealing lip


  • Reliable seal


Patented pressure disc with predetermined breaking point


  • No special tools required for dismantling

  • Prevention of rim damage


Combines the benefits of rubber and metal valves


  • Increased pressure load (up to 7 bar)

  • Savings of time and effort


Temperature resistant from -40°C to +130°C