Welcome to Würth Belux Only for professionals
Torque wrench 1,000 Nm
Torque wrench 1,000 Nm - 1
Torque wrench 1,000 Nm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench 1,000 Nm

See product details

Available in 1 version
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
  • Weight only approx. 10 kg

  • Applications on wind turbines, shipyards, in heavy industry etc.

  • 2 pieces, can be taken apart (using removal tool), in bag, for carrying by hand or on back

  • Release accuracy tolerance ±3% of scale value (in direction of actuation)

  • Release force just 590 N (60 kg) at 1000 Nm

  • Without signal button