Welcome to Würth Belux Only for professionals
Torque multiplier
Torque multiplier - 1
Torque multiplier - 2
Torque multiplier - 3
Torque multiplier - 4
Torque multiplier - 5

For detailed information, other images and documents, please select individual articles from the following table.

Torque multiplier

See product details

Available in 1 version
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
It is lightweight and compact, making it an ideal addition to the basic equipment for every industrial vehicle, agricultural vehicle, bus etc.



Easily unlock the wheel nuts and screws in the event of a puncture



Avoid using bulky and heavy levers



After unlocking the nut or screw, you can continue unscrewing quickly by replacing the torque multiplier with the supplied extension



Supplied in a convenient and compact plastic case



Contents:


  • torque multiplier

  • lever handle

  • extension 270-mm long

  • Socket 33 mm, drive 1 inch, length 80 mm

  • Socket 32 mm, drive 1 inch, length 80 mm
Notice

It is not a precision instrument and a torque wrench cannot be applied. The tool can be used only with the lever handle provided