Welcome to Würth Belux Only for professionals
Zebra® topcoat gun DP 21 RP
Zebra<SUP>®</SUP> topcoat gun DP 21 RP - 1
Zebra<SUP>®</SUP> topcoat gun DP 21 RP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Zebra® topcoat gun DP 21 RP

Is the all-rounder among spray guns for trade and industry.

See product details

Available in 1 version
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
The top coat gun can be used in many applications


where there are stringent requirements regarding surface quality, working speed and cost-effectiveness



  • Newly developed nozzle concept for even higher colour accuracy and uniform paint application

  • Wider, smoother spray for faster work

  • Perfect for applying base and clear lacquers

  • Even better surface quality for flawless paint finish

  • Very fine material atomisation with reduced fog

  • Transfer rate ≥ 65%

  • Perfect ergonomics for effortless work

e. g. optimised centre of gravity, lower pull-out forces, each handle is positioned securely: easy handling

Application area