Welcome to Würth Belux Only for professionals
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm - 1
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm - 2
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm - 3
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm - 4
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm - 5
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm - 6
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm - 7
Large universal spindle and bushing set 33 pieces, dia. 84-110 mm - 8

For detailed information, other images and documents, please select individual articles from the following table.

Large universal spindle and bushing set 33 pieces, dia. 84-110 mm

For the disassembly and assembly of round components such as bearings, bushings, sleeves, sealing rings etc.

See product details

Available in 1 version
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
  • Cost-effective alternative to vehicle-specific pressure piece sets for changing silent blocks

  • For mechanical use or optionally with hydraulic components

  • Can be optionally used on vehicles, workshop presses, C-brackets, vices etc.


Scope of delivery:


  • 14x sleeves for internal dia. 74/84 to external dia. 100/110 mm

  • 5x sleeve adapter plates

  • 2x centring bushes with pressure bearings

  • 1x each spindle M12, M14, M16, M18

  • 2x each pressure nuts M12, M14, M16, M18