For detailed information, other images and documents, please select individual articles from the following table.
Watertight and dustproof tool trolley IP44
Impact-resistant polypropylene case
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extremely stable and stackable
- Dustproof and watertight to IP 44
- Thermally stable from -40°C to 80°C
- Break-proof
- Indestructible
- Ergonomic 2-component handle
- Automatic air-pressure equalisation valve
- Property marking
- Eyelets for padlock
- 2 inline castors
- 1 telescopic handle
Internal equipment
- Document compartment in the lid
- Removable tool panel with pockets in the lid
- Removable cover panel with pockets for the bottom tray
- Lockable bottom tray can be individually subdivided using the patented aluminium divider system
- 3 dividers, 6 end caps, 4 middle caps (with screws)
- Height = 70 mm
Case supplied without tools.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!