Welcome to Würth Belux Only for professionals
VERTYKO
VERTYKO - 1
VERTYKO - 2
VERTYKO - 3
VERTYKO - 4
VERTYKO - 5
VERTYKO - 6
VERTYKO - 7
VERTYKO - 8

For detailed information, other images and documents, please select individual articles from the following table.

VERTYKO

Tool carrier for roofwork.

See product details

Available in 1 version
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
100 % plastic design resistant to shocks and extreme temperatures.


Discharge of fluids through the perforated bottom.


Tool carrier with four compartments.


The container is assembled and disassembled using the interlocking system and safety clip.


Spacer block for attachment to roof slat from 25 to 60 mm.


Consists of two interchangeable arms for different roof pitches: 20° to 45° and 45° to 60°.


Maximum load: 20 kg.


Min./max. working temperature: -20°C to +70°C.


It is possible to place a bucket (not supplied) for cement/mortar inside the Vertyko within the maximum load limit of 20 kg.

NoticeSpare parts available from the after sales service.