Welcome to Würth Belux Only for professionals
Tiomos M0 Click-on 125 hinge
Tiomos M0 Click-on 125 hinge - 1
Tiomos M0 Click-on 125 hinge - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tiomos M0 Click-on 125 hinge

For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)

See product details

Available in 1 version
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
Compatible with all mounting plates (hole distance 37 mm) in the Tiomos series



Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)