Welcome to Würth Belux Only for professionals
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines - 1
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines - 2
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines - 3
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines - 4
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines - 5
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines - 6
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines - 7

For detailed information, other images and documents, please select individual articles from the following table.

Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines

For professional removal and installation of the toothed belt running in oil

See product details

Available in 1 version
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
  • Compared to the commercially available version OEM 0109-2A (EN-52127-1), the optimised solution saves working time (approx. 3 h) as well as sealing material (drying time) etc.

  • Enables repair according to current manufacturer guidelines


Scope of delivery:


  • 1 x inlet camshaft fixing and adjustment tool

  • 1 x exhaust camshaft fixing tool

  • 1 x exhaust camshaft fixing tool, 2 pcs

  • 1 x locking and adjusting pin for flywheel (manual and 6-speed automatic gearbox)

  • 1 x locking and adjusting pin for flywheel (8-speed automatic gearbox ERT8)

  • 1 x test tool for toothed belt