Welcome to Würth Belux Only for professionals
Fine tile wedge made of plastic
Fine tile wedge made of plastic - 1
Fine tile wedge made of plastic - 2
Fine tile wedge made of plastic - 3

For detailed information, other images and documents, please select individual articles from the following table.

Fine tile wedge made of plastic

For height adjustment from 0 to 9 mm

See product details

Available in 1 version
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
Precise work


  • The fine plastic wedges, which are tapered from 9 mm to 0 mm, help to create an even joint pattern even in very narrow joints

  • Recommended especially for larger panels, as these are difficult to correct without the wedges

  • Due to their narrow shape, the wedges can also be used to scrape out unhardened adhesive from joints


Protects the tiles


  • The plastic wedges protect the tiles and do not leave any nasty scratches, even on ceramic tiles


Highly durable


  • The high-quality plastic is easy to clean, which means that the tile wedges can be reused as often as required