Welcome to Würth Belux Only for professionals
Primer concentrate CERAfix® 102
Primer concentrate CERAfix<SUP>® </SUP>102 - 1
Primer concentrate CERAfix<SUP>® </SUP>102 - 2
Primer concentrate CERAfix<SUP>® </SUP>102 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Primer concentrate CERAfix® 102

Solvent-free dispersion-based primer concentrate for indoor and outdoor use

See product details

Available in 1 version
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
Reduces substrate absorbency


  • Surfaces sensitive to moisture are protected

  • Extends the tile adhesive open time


Good adhesive bond


Increases the adhesive strength of tiles and other coverings.



Deep action


Solidifying effect



Low consumption


  • Very economical surface preparation

  • Cost savings


White-coloured formula is transparent once dry


Can also be used under coloured paints or for pre-treating natural stones



Short drying time


  • Quick to build up layers (e.g. with subsequent sealing and laying work)

  • Reduces downtimes


Water- and alkali-resistant


Suitable for indoor and outdoor use and for surfaces exposed to water



Low odour



Solvent-free

Notice

Higher temperatures and low relative humidity accelerate the film formation time; lower temperatures and higher relative humidity extend the film formation time.

Application area
Application table
SubstrateDilute with tap waterNumber of applications
Cement screed1:31
Cement plaster1:31
Lime-cement plaster1:31
Lightweight plaster1:31
Gypsum boards1:21
Concrete1:21
Fibre cement cladding1:21
Dry screed1:21
Gypsum plaster1:11
Calcium sulphate screed1:11
Melted tarmac screedundiluted1
Glazed tilesundiluted1
Unglazed tilesundiluted1
Wood-based materialsundiluted1