Welcome to Würth Belux Only for professionals
Tile cutter FS 1350-12 G
Tile cutter FS 1350-12 G - 1
Tile cutter FS 1350-12 G - 2
Tile cutter FS 1350-12 G - 3
Tile cutter FS 1350-12 G - 4
Tile cutter FS 1350-12 G - 5
Tile cutter FS 1350-12 G - 6
Tile cutter FS 1350-12 G - 7
Tile cutter FS 1350-12 G - 8
Tile cutter FS 1350-12 G - 9

For detailed information, other images and documents, please select individual articles from the following table.

Tile cutter FS 1350-12 G

Tile cutter with 1350 mm cutting length and 12 mm cutting depth, height-adjustable rail, dampened cutting head and fold-out legs

See product details

Available in 1 version
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
Versatile, for general purpose use


  • The side support makes the tile cutter suitable for large panels, while the height-adjustable guide rail means it is also suitable for thick tiles up to 12 mm

  • The angle stop included in the scope of delivery enables diagonal cuts of 0° to 45° with a maximum cutting length of 950 mm


Robust and adaptable


  • The high-quality materials used, such as the flat steel for the guide rail and the reinforced base plate, mean the tile cutter is able to withstand higher stresses

  • The unique shock absorber system in the cutting head ensures a consistent and even pressure on the tile


Precise and flexible


  • The 11 ball bearings and tungsten carbide cutting wheel with ball bearings ensure that the cutting head is not only smooth-running, but also precise

  • Large transport wheels and folding legs allow the tile cutter to be positioned flexibly