Welcome to Würth Belux Only for professionals
Plus Longlife & Speed extra-wide tile chisel

For detailed information, other images and documents, please select individual articles from the following table.

Plus Longlife & Speed extra-wide tile chisel

Premium next generation tile chisel with an extra-short shank and an extra-wide working blade. Tool holder suitable for SDS-plus.

See product details

Available in 1 version
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
Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Ergonomic design and optimum angle


  • Optimum working position on the wall and on the floor

  • Optimum positioning in joints

  • Saves times as less damage is caused to the base material


Extra-wide working blade and extra-short shank


  • 80 % higher capacity compared to standard version

  • Versatile


Convex pronounced area for penetration


  • Central load transfer

  • Better transfer of shock waves

  • Higher penetration resistance