Welcome to Würth Belux Only for professionals
Max Longlife & Speed tile chisel

For detailed information, other images and documents, please select individual articles from the following table.

Max Longlife & Speed tile chisel

Premium next generation tile chisel with optimum angle and design that protects the base material. Tool holder suitable for SDS-max.

See product details

Available in 1 version
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
Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Ergonomic design and optimum angle


  • Optimum working position on the wall and on the floor

  • Optimum positioning in joints

  • Saves times as less damage is caused to the base material


Up to 150 % longer service life compared to standard versions


Extended work area