Welcome to Würth Belux Only for professionals
Tile adhesive CERAfix® 402-2 C2 TE Flex

For detailed information, other images and documents, please select individual articles from the following table.

Tile adhesive CERAfix® 402-2 C2 TE Flex

Hydraulically hardening, flexible thin bed and medium bed mortars in accordance with EN 12004 C2 TE

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Flexible


Secure even on surfaces subject to considerable movement



Very versatile


  • Suitable for thin bed and medium bed mortars

  • Can be used on all common surfaces

  • Suitable for all ceramic coverings


Excellent stability and high degree of initial adhesion


  • The positioned tiles adhere immediately, but can still be moved

  • Secure bonding of large and heavy tiles


Resistant to thawing/freezing alternations


  • Suitable for indoor and outdoor use

  • Can be used in wet rooms and swimming pools exposed to high stresses


  • Very low emissions - EC1-Plus certified

  • Resistant to ageing

  • Suitable for underfloor heating


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Tested in accordance with EN 12004:2007+A1:2012 C2 TE


  • Fire behaviour: A1/A1fl

  • Adhesive pull strength after dry storage: ≥ 1 N/mm²

  • Adhesive tensile strength after immersion in water: ≥ 1 N/mm²

  • Adhesive tensile strength after warm storage: ≥ 1 N/mm²

  • Adhesive tensile strength after alternating freezing/thawing stress: ≥ 1 N/mm²


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +30°C).

  • Material that is already setting must not be subsequently diluted with water.

  • The product has an alkaline reaction to moisture.

  • This product is low-chromate according to directive 2003/53/EC