The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
W10KG profile thumbturn cylinder
Keyed alike initial system in 9-pin reversible key system with security card
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Every system is unique
- Easy to use
- Simple processing without locking diagram via article number
- From the inside, without key the cylinder can only be opened by turning the knob.
- Würth-trademarked profile
- A security card is provided with every order
Locking technology:
- 9 solid tumblers pressure-mounted on the lock side, offset in two rows, axially aligned to central axis and 1 spring-mounted ball deflection pin
- Domed core head with horizontal core head groove for force-fit transfer of torques when opening and closing
- Improved drilling and core extraction protection thanks to centrally positioned carbide pins in cylinder housing and cylinder core
All article numbers included in an order from the W 10 KG system are delivered with identical locking. Any new order will come with new keyed alike locks.
Side length from 55 mm, modular design.
The closing channel of the cylinder is positioned eccentrically and cannot be used for all protective fittings with cylinder covers.
Subsequent and replacement deliveries only possible when the proof of ownership (security card) is presented via the Fittings Centre.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!