Welcome to Würth Belux Only for professionals
Three-way nozzle
Three-way nozzle - 1
Three-way nozzle - 2
Three-way nozzle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Three-way nozzle

Robust, durable and dirt-resistant nozzle for high-pressure cleaner.

See product details

Available in 2 versions
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
Easy changeover of jet for every cleaning task


High-pressure narrow jet (0°), high-pressure flat jet (25°) and low-pressure flat jet (40°)

Notice

When using the integrated cleaning agent suction hose, the low-pressure flat jet is used to suck and dispense the respective cleaning agent.



For use with cleaning agents, observe the following steps:


  • Pull out the suction hose for the cleaning agent.

  • Hook the cleaning agent suction hose into a container of cleaning agent.

  • Set the triple nozzle to "CHEM".

  • Set the cleaning agent metering valve to the required concentration.