For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod cutting machine
Threaded rod cutter for simple cutting of M6, M8 and M10 threaded rods.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lever-action joint
Ergonomic handle
Bracket profile
Adjustable stop
No damage to thread during cutting
No deformation of cutting edge.
Ideal design
Manageable, small and compact.
Non-sparking
Can be used in fire-protection areas.
Cuts cleanly without forming burrs
- Enables easy cutting without the need for great force
- A nut can be threaded on right after cutting
Adjustable 65 cm measuring bar, can be aligned to the right and left
Adjustable angle stop – quick and easy.
For threaded rods made of soft steel from 6.6 – 60 kg/mm2.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!