Welcome to Würth Belux Only for professionals
Thread cutter NES 24 for internal thread 22-32 mm and 7/8-1 1/4 inch
Thread cutter NES 24 for internal thread 22-32 mm and 7/8-1 1/4 inch - 1
Thread cutter NES 24 for internal thread 22-32 mm and 7/8-1 1/4 inch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutter NES 24 for internal thread 22-32 mm and 7/8-1 1/4 inch

See product details

Available in 1 version
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
  • Easy to adjust for any thread diameter and pitch

  • No calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and American thread standards with a thread angle of 60°