Welcome to Würth Belux Only for professionals
TDS 247 thermal switch
TDS 247 thermal switch - 1
TDS 247 thermal switch - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TDS 247 thermal switch

Particularly suitable for use in harsh environments with dust and smoke

See product details

Available in 1 version
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
Thermal differential switch for detecting open fires with and without smoke formation.



  • Inspection indication in accordance with DIN 14677

  • Optical status indicator

  • Measuring part monitoring

  • Communication connection for RSBus

  • Potential-free break contact
Notice

The current contamination of the smoke switch is intelligently checked by the contamination compensation. The response threshold is constantly adjusted on the basis of this data. The contamination compensation keeps the difference between the base signal and the alarm threshold constant at all times. The smoke switch always 'knows' whether contamination should be taken into account as a disturbing factor.



A base is always required for installation.


Delivery time: approx. 10 working days.



The thermal switch should be replaced after 8 years.