For detailed information, other images and documents, please select individual articles from the following table.
Textile cleaner Liquid Clear
Multifunctional fabric cleaner with nano-waterproofing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Cleans and waterproofs in a single processing step
- Reduces the absorption of water and oil and the soiling characteristics of staining substances (e.g. coffee, juice)
- Renewed soiling is easier to clean.
- Saves time and money
Transparent liquid
- No risk with light fabric surfaces
- Invisible, very thin surface film
Odour-free
- Contains no allergenic aromas
- No unappealing mix of scents in the vehicle interior
Easy and practical to use
- No additional post-treatment required once dry
- An aqueous-based solution, therefore no special safety measures are required during use
Very good material compatibility
- Wide range of uses on all fabrics
- No adverse effect on fabric properties
Due to the surface-active waterproofing, fabrics have sustained protection
- Fabrics remain supple and breathable
- Good resistance to mechanical friction
Do not use on hot surfaces or in direct sunlight. Do not allow product to dry on during the cleaning process, i.e. when there is still dirt on the surface to be treated. Protect from frost.
For cleaning deep down into the pores of all fabric surfaces, e.g. seating upholstery, carpets, convertible roofs, blinds and much more. Well-suited for smooth leather.
Spray it on in an undiluted state, let it take effect briefly, and remove the dirt with a brush. Repeat the process as required. To increase the waterproofing effect, once cleaning is complete, spray on a thin layer covering the entire surface. Can be diluted up to 1:10 in a spray extraction device for light soiling. Leave the surface to dry thoroughly after application.
Tip:
The waterproofing effect develops even better when regularly applied (in concentrated form). The waterproofing and cleaning effect decreases with greater dilution.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!