Welcome to Würth Belux Only for professionals
Test labels

For detailed information, other images and documents, please select individual articles from the following table.

Test labels

Test labels suitable for outdoor use

See product details

Available in 1 version
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
  • Self-adhesive, round labels with a diameter of 30 mm for indoor and outdoor use

  • Highly adhesive, special adhesive based on natural rubber

  • Carrier is a satinised glassine paper

  • Upper material consisting of a white, monomeric soft-coated PVC film

  • Minimum bonding temperature: 5°C

  • Usage temperature: -20°C to 80°C