Welcome to Würth Belux Only for professionals
Terrace support for low assembly heights

For detailed information, other images and documents, please select individual articles from the following table.

Terrace support for low assembly heights

For exactly aligning subconstructions to the desired height. Lower assembly heights possible. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.

See product details

Available in 1 version
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
Features inner drainage, a drainage opening in the base and drainage under the base.



Large head diameter of 170 mm


  • Large surface, improved load distribution

  • Stable base


Adjustable height


  • Continuously adjustable between 12 and 18 mm or 18 and 28 mm

  • A safety groove prevents unintentional unfastening (adjusting key accessory)


Material


  • Resistant to UV, sea salt, chemicals

  • Temperatures: -30 °C to +90 °C

  • Material thickness from 3 to 4.5 mm

  • Made from recyclable polypropylene copolymer.


Quantity required


Approx. 5 stilt bearings/m2 are required for a grid of 40 x 60 cm

Notice

Heights of 32-42 mm can be compensated for using slope corrector art. no. 0907 777 1