Welcome to Würth Belux Only for professionals
Tension roller wrench kit for auxiliary drive belt 5 pieces
Tension roller wrench kit for auxiliary drive belt 5 pieces - 1
Tension roller wrench kit for auxiliary drive belt 5 pieces - 2
Tension roller wrench kit for auxiliary drive belt 5 pieces - 3
Tension roller wrench kit for auxiliary drive belt 5 pieces - 4
Tension roller wrench kit for auxiliary drive belt 5 pieces - 5
Tension roller wrench kit for auxiliary drive belt 5 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Tension roller wrench kit for auxiliary drive belt 5 pieces

To release the tensioning roller and then to replace the flat belt of the auxiliary drive

See product details

Available in 1 version
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
Correct replacement of the auxiliary drive belt


  • The special wrenches enable the tensioning roller to be released by means of ratchets, tommy bars etc.

  • The special adapters securely grip the profiles provided on the tensioning roller housing

  • Operation can be carried out by a mechanic


Scope of delivery:


  • 1 x basic connection adapter (same as OE 01099-A)

  • 1 x adapter for automatic tensioning roller 8.7 mm (same as OE 01099-B1)

  • 1 x adapter for automatic tensioning roller 10 mm (same as OE 01099-B2)

  • 1 x double hex adapter SW15 (same as OE-01099-C)

  • 1 x hex adapter SW15 x square 1/2-inch (same as OE-01099-D)