Welcome to Würth Belux Only for professionals
Movement detection paint
Movement detection paint - 1
Movement detection paint - 2
Movement detection paint - 3
Movement detection paint - 4

For detailed information, other images and documents, please select individual articles from the following table.

Movement detection paint

Solvent-free locking, marking and sealing lacquer with good adhesion to virtually all materials

See product details

Available in 2 versions
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
High temperature resistance up to min. 145°C


Also suitable for outdoor use



High insulation resistance


As a covering for electrically conductive parts



High mechanical strength


But can still be removed



No corrosion



Good resistance to water, limited resistance to oil, petrol and diesel



Solvent and silicone-free



Practical accordion bottle


  • Easy handling

  • Better residue removal

  • No clogging of the tip
Application area