Welcome to Würth Belux Only for professionals
CM43 Clipper table saw
CM43 Clipper table saw - 1
CM43 Clipper table saw - 2
CM43 Clipper table saw - 3

For detailed information, other images and documents, please select individual articles from the following table.

CM43 Clipper table saw

Wide and with a maximum mitre angle of 45°

See product details

Available in 1 version
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
  • The maximum mitre angle of 45 degrees enables precise and versatile cutting

  • The high idling speed ensures quick and efficient cutting

  • With a powerful input of 1.8 kW, it is ideally suited for efficient work

  • The large disc diameter enables deep cuts and a wide range of applications

  • Safety class III ensures additional safety due to the protective extra-low voltage and insulation
Notice

Includes 350 mm diamond disc.