Welcome to Würth Belux Only for professionals
Table leg with adjustable foot
Table leg with adjustable foot - 1
Table leg with adjustable foot - 2
Table leg with adjustable foot - 3
Table leg with adjustable foot - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Table leg with adjustable foot

Quick, flexible height adjustment

See product details

Available in 4 versions
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
  • Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate

  • Large mounting plate made of cast aluminium, can also be installed on two table panels

  • Steel cover sleeve, continuous appearance remains after adjusting the height

  • Table legs are polished before finishing

  • Flange connection between the mounting plate and table leg

  • Friction-type positive connection

  • Final assembly without having to rotate the table legs