Welcome to Würth Belux Only for professionals
Pneumatic cleaning gun TOP Gun Plus
Pneumatic cleaning gun TOP Gun Plus - 1
Pneumatic cleaning gun TOP Gun Plus - 2
Pneumatic cleaning gun TOP Gun Plus - 3
Pneumatic cleaning gun TOP Gun Plus - 4
Pneumatic cleaning gun TOP Gun Plus - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic cleaning gun TOP Gun Plus

Professional cleaning gun with an additional extractor with vacuum cleaner connection for cleaning all vehicle surfaces.

See product details

Available in 1 version
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
Thorough cleaning with a combination of a cyclone effect and suction (extractor)


  • For a clean, dry surface

  • Extractor for deep cleaning of textiles

  • Dirt is sucked up right away


Gently cleans delicate surfaces


  • Removable brush keeps sufficient distance from the cleaning surface

  • Adjustable air pressure


Better mobility with the 360°-compressed air coupling


Easy overhead application



Versatile cover with additional thread


  • For covering cleaning gun container

  • Can also be used for many common cleaning agent bottles


Safe, reliable and hassle-free


  • Ball-bearing-mounted drive creates a cyclone effect

  • Low wear and maintenance
Notice

For best results, the cleaning gun requires a constant air pressure of between 5.5 and 6.3 bar.

Application area