Welcome to Würth Belux Only for professionals
Barrier grille for excavation work on construction sites

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Barrier grille for excavation work on construction sites

See product details

Available in 1 version
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
  • Barrier grille 0993899305 approved in accordance with RSA21 in longitudinal barrier

  • Barrier grille 0993899335 approved in accordance with RSA21

  • Foil stuck on one side

  • With fixed lamp sockets

  • Insertion tube dia. 42 mm made of hot-dip galvanised steel

  • Break-proof plastic union bracket

  • Central, ergonomic carrying handle

  • Does not conduct electricity in accordance with DIN VDE 0681

  • Sturdy plastic body with film edge protection
Notice

Supplied without bollard base.