Welcome to Würth Belux Only for professionals
TIG welding system 180DC

For detailed information, other images and documents, please select individual articles from the following table.

TIG welding system 180DC

The compact professional device, extremely easy to control and preset welding parameters facilitate your professional introduction into TIG welding.

See product details

Available in 1 version
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
Contact and high-frequency ignition


Touch-free HF ignition possible via push button, switchable to conventional contact ignition



Versatile


Switchable to electrode welding



Optimal oxidation protection


Tungsten electrode and seam are optimally protected against oxidation thanks to automatic gas management.



Energy efficient


Fan standby function, modern performance electronics



Job memory


Two welding jobs per electrode and TIG can be stored.



Protection against dirt and moisture


Special coating of PCB



Light and compact


6.5 kg at 180 A (30% ED)



Optimal for assembly application


IP23 and S sign



Robust


80 cm drop safety (min. 25 cm according to standard)

Proof of Performance

Marking: CE, S

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.

  • Hot Start: Ensures reliable ignition of the electrode. The hot start energy is automatically adjusted to the selected welding current.

  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.


Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.

Standard value for current rating and gas quantity
Tungsten electrode dia.Current rating [A] ampsGas volume [l/min]
1,015–804
1,670–1505–6
2,4150–2406–7