For detailed information, other images and documents, please select individual articles from the following table.
T hanger
Allows the creation of a duct between the vapour barrier and the metal framework
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Allows the creation of a space between the vapour barrier and the metal framework
- makes inserting ducts easier
- The T hanger attaches to a support parallel to the bushing
- Adapts to the support framework (OSB panel etc.)
- attached by screws through the vapour barrier to maintain the impermeability
- F45/F47 compatible
- adapts to two types of bushing
- Possible to lengthen the T hanger by fitting a wood hanger
- creation of larger ducts
- makes it possible to adjust the length
- Makes it possible to fit insulation 2/3-1/3 (DTU 31.2)
Fit the insulation 2/3-1/3: two thirds of the insulation is placed on the outer side of the vapour barrier and one third on the inner side (between the vapour barrier and the interior cladding)
Installation with vapour barrier fitted under rafters or trussed rafters:
The T hanger is fitted under the rafters by two screws through the vapour barrier, the resulting clamping ensures impermeability
The F45 or F47 metal framework is then attached to the end of the T hanger
It is necessary to fit the T hangers under the rafters so that the bushings are perpendicular to the rafters
Installation with OSB panel under trussed rafters:
The T hanger is fitted directly under the OSB using two screws. The F45 or F47 metal framework is then attached to the end of the T hanger
Installation as an intermediate support on wooden framework:
The T hanger can also be used as an intermediate support, in particular in the construction of a wooden frame
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!