Welcome to Würth Belux Only for professionals
System workbench 2000 mm with 2 drawer undercounter cabinets 8.6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workbench 2000 mm with 2 drawer undercounter cabinets 8.6

Modular system workbench with a wide range of applications for daily use

See product details

Available in 5 versions
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
  • Even load capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • The undercounter cabinets 8.6 in two heights offer the choice of the suitable working height with high stability

  • The system cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity