Welcome to Würth Belux Only for professionals
Retrofit set Height-adjustable and mobile

For detailed information, other images and documents, please select individual articles from the following table.

Retrofit set Height-adjustable and mobile

For mobile workbench height adjustment for system workbenches

See product details

Available in 1 version
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
  • The height adjustment facility and 4 swivel castors allow for adaptation to suit the application

  • Swivel castors with a diameter of 125 mm, two of which with locking device, rubber tread

  • Design of the foot insert in sheet steel, powder-coated

  • Even load of the retrofitted workbench is 250 kg

  • The set consists of 4 foot inserts
Notice

The retrofit kit is not suitable for installation on cabinet workbenches.