Welcome to Würth Belux Only for professionals
System box
System box - 1
System box - 2
System box - 3
System box - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System box

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.

See product details

Available in 18 versions
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
Compatibility thanks to grid dimensions


Product dimensions based on grid dimensions, which allows the boxes to be arranged individually in the system case.



Secure connection in the system case


  • Grid feet fix the boxes to the case floor, holding them in position

  • The transparent lid prevents the contents from becoming cluttered


Individually adjustable


Boxes can be further divided individually using separator elements.



Can also be used on workshop walls or mounting stations


A groove allows the box to be hung on assembly rails.



Simple identification of box contents


Integrated, slightly offset labelling field.

Application area

System boxes in system case 4.4.1

Mounting rails for ORSY system boxes