Welcome to Würth Belux Only for professionals
RW14.1 system wheeled workbench
RW14.1 system wheeled workbench - 1
RW14.1 system wheeled workbench - 2
RW14.1 system wheeled workbench - 3
RW14.1 system wheeled workbench - 4
RW14.1 system wheeled workbench - 5
RW14.1 system wheeled workbench - 6
RW14.1 system wheeled workbench - 7

For detailed information, other images and documents, please select individual articles from the following table.

RW14.1 system wheeled workbench

Very heavy-duty and very spacious wheeled workbench with a very large usable area and square perforation on the side

See product details

Available in 4 versions
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
Workshop trolley is easy to move thanks to the sturdy side handle


Würth system dimensions


  • The system dimensions allow the drawers to be equipped with all foam and tray inserts as well as system boxes from the system world

  • Storage compartment incl. shelf suitable for Würth system cases


Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time
Application area