Welcome to Würth Belux Only for professionals
System assembly workbench WE

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System assembly workbench WE

Durable, mobile, spacious: with drawers of different sizes and a wide work surface for effective working in workshops

See product details

Available in 2 versions
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
Drawers with three-stage locking


  • Central locking mechanism with cylinder lock locks all the drawers

  • Drawers remain securely closed during transport

  • Safety pull-out lock means only one drawer can be opened at a time, protecting the trolley against tipping

  • Drawers can be unlocked individually and with one hand


Effortless handing of the assembly workbench


  • Four durable rubber castors (one with brake) for easily moving the trolley directly to the work location

  • Sturdy, ergonomic side handle for convenient manoeuvring

  • Drawers can be opened with one hand

  • Large storage capacity with deep drawers for power tools or bulky objects

  • Large, rubberised and replaceable storage and work areas


Customise with individually coordinated accessories


  • Foam and tray inserts, dividers, ORSY system boxes from the Würth system dimensions world, compartment dividers and non-slip mats that fit perfectly in the drawers

  • Practical additional holders for tools and small parts can be attached to the square perforations on the side


For long-term use in workshops


  • Ball bearings enable drawers to be pulled out fully and smoothly

  • Elegant, easy-to-clean surface with high-quality powder coating
System grid dimensions for drawers
Art. no.DrawerGrid dimensions
0962 639 1101
2-6
Left
Without grid dimensions
2-4
Right
5
Right
0962 639 1301
2-6
Left
Without grid dimensions
2-6
Right
7-8
Right