Welcome to Würth Belux Only for professionals
Swivelling 1/2 inch extension
Swivelling 1/2 inch extension - 1
Swivelling 1/2 inch extension - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Swivelling 1/2 inch extension

See product details

Available in 2 versions
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
  • Square drive 1/2 inch

  • With spherical, conical square drive, 12.5° swivel angle to each side

  • Pushing in the socket wrench insert as far as it will go allows the swivelling extension to also be used as a rigid extension

  • For actuating screw connections in constricted spaces and/or for avoiding interfering edges

  • Chromium-vanadium

  • Surface: Chrome-plated, polished